Beli steam cleaners di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER Professional Steam Vacuum Cleaners
    Mulai

    Rp21.999.900

    KARCHER Professional Steam Vacuum Cleaners
    Deskripsi:
    The SGV 6/5 steam vacuum cleaner is very versatile. Self-explanatory symbols make the machine easy to understand and use. The EASY-Operation selector switch and ergonomic handle with trigger for controlling the steam and vacuum functions enable the machine to be used after brief instruction and allow fast and flexible control of individual functions during operation. Accessories can be stored directly on-board, protected from dirt and easily accessible. Equipment - Steam suction hose with handle - Steam tubes × 2 - Floor nozzle - Hand nozzle - Container material, plastic - Casing, stainless steel
    atribut:
    • Cable Length (m): 7.5
    • Voltage (V): 220-240
  2. KARCHER HOME & GARDEN Steam Cleaners
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Steam Cleaners
    Deskripsi:
    KARCHER Steam Cleaners is Environmentally friendly, quick and convenient. Can be used practically anywhere: Kärcher steam cleaners make it possible to clean hard floor surfaces, fittings and much more with little effort and without chemicals, making them more environmentally friendly. The tried and tested Kärcher quality of these machines ensures that your floors, tiles and windows will shine.The Next Generation of Steam Cleaners. Whether small and handy, with non-stop steaming or a top-class machine, Kärcher provides the right model for every need – the ideal alternative to conventional cleaning. The next generation of Kärcher steam cleaners delivers non-stop steam without work interruptions or long waiting times. The water tank can be detached and refilled at any time to quickly and easily clean large surfaces – no chemicals or cleaning agents are needed. Cleaning is made even easier for you thanks to the compact build and top-quality accessories.
  3. KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

  4. GEA Chiller Under Counter Stainless Steel (Lemari Pendingin Kabinet)
    Mulai

    Rp14.999.900

    GEA Chiller Under Counter Stainless Steel (Lemari Pendingin Kabinet)
    Deskripsi:
    - CFC Free - Full Stainless steel exterior and interior - Removeable cassette refrigeration system - EMBRACO compressor - Digital temperatur control - Electronic expansion valve - Auto hot gas defrost with self evaporated system - Poly-coated evaporator (prevent corrosion and ensure food safety) - Removable door heater and gasket for easier maintenance - Removable S/S bracket & tray slide - Inner chamber with round corner design for easy cleaning - Castor and lock - Poly-coated wireshelf - Adjustable feet - GN size design (GN 1/1)
    atribut:
    • Voltage (V): 220
    • Refrigerant: R134a
    • Origin: China
  5. KARCHER Professional High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp71.999.900

    KARCHER Professional High Pressure Washer (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    he three-phase HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in the Compact class and features a 4-pole, water-cooled electric motor and eco-efficiency mode.The HDS 8/18-4 C is the most powerful hot water high-pressure cleaner in our HDS Compact class. The three-phase machine with 4-pole, water-cooled electric motor offers everything you could expect when it comes to ease of use, ergonomics and efficient use of resources. Users will be impressed by features like the simple single-button operation and the high level of mobility provided by the large wheels and steering roller. While the EASY!Force high-pressure gun makes use of the recoil force of the high-pressure jet to reduce the holding force to zero, the EASY!Lock quick-release fasteners enable handling that is five times faster than with conventional screw connections, without losing any robustness or longevity. The hard-wearing chassis ensures optimum safety, as the tanks for cleaning agents and fuel are securely integrated. Handy storage compartments for accessories and tools completethe wide range of features offered by the HDS 8/18-4 C.
    atribut:
    • Supply Voltage (V/Hz): 400/50 3Phase
    • Temperature (°C): min. 80 - max. 155 (for supply 12°C)
    • Connected Load (kW): 6
    • Connection Cable Length (m): 5
    • Consumption of Heating Oil or Gas (kg/hour): 5 (at Full Load); 4 (in eco!efficiency mode)
    • Dimension (LxWxH) (mm): 1060x650x920
    • Flow Rate (L/hour): 300-800
    • Fuel Tank (L): 15
    • Working Pressure (Bar): 30-180
    • Working Pressure (MPa): 3-18
  6. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  7. KARCHER Professional High Pressure Cleaners Hot Water
    Mulai

    Rp60.999.900

    KARCHER Professional High Pressure Cleaners Hot Water
    Deskripsi:
    Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areas
    atribut:
    • Power Cable (m): 5
  8. KARCHER Steam Cleaner SG 4/4
    Mulai

    Rp34.999.900

    KARCHER Steam Cleaner SG 4/4
    atribut:
    • Boiler Heating Temperature (°C): 145
    • Content Set: Hose integrated head 2.5m ; Pipe 0.5m (2 pieces) ; Floor nozzle brush ; Hand brush ; Funnel ; Nozzle head (short/long) ; Nozzle set (extension nozzle/spot nozzle) ; Point brush ; Cover ; Accessory storage bag
    • Dimensions (WxDxH) (mm): 320x475x275
    • Discharge Pressure (MPa): 0.4/0.4 (50/60Hz)
    • Power Consumption Electrical (W): 1500
    • Power Cord Length (m): 3.0
    • Power Supply (V): Single phase 100
  9. SABER Oil Absorbent Boom
    Mulai

    Rp1.199.900

    SABER Oil Absorbent Boom
    atribut:
    • Color: White
    • Size (cm): 7.6x120
    • Use (times): 9-11
    • Absorption (L): 5.8-7.1
  10. KARCHER Professional High Pressure Cleaners-Cold Water
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    KARCHER Professional High Pressure Cleaners-Cold Water
    Deskripsi:
    KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
  11. BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    80% of 100
    (3)
    Mulai

    Rp1.499.900

    BOSCH High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
  12. Mesin HL High Pressure Cleaner (Mesin Cuci Tekanan Tinggi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  13. KARCHER HOME & GARDEN Steam Cleaner Deluxe Easyfix Premium
    Mulai

    Rp4.199.900

    KARCHER HOME & GARDEN Steam Cleaner Deluxe Easyfix Premium
    Deskripsi:
    The white Premium variant of the SC 2 Deluxe EasyFix is fitted with versatile accessories: In addition to the standard accessories, which can either be kept in an extra long bag or directly on the device, the scope of supply also includes an additional microfibre floor cloth, a power nozzle and a big round brush. With these accessories, tiles, hobs, exhaust hoods and even the smallest gaps are hygienically cleaned – removing even stubborn dirt. Thorough cleaning with the Kärcher steam cleaner removes 99.999% of coronaviruses* and 99.99% of all common household bacteria** from typical household hard surfaces. In addition, the steam cleaner provides two-step steam regulation for adapting the steam intensity to the surface and level of dirt and features an innovative illuminated LED ring on the handle for displaying the operating mode. Red means it is heating up, green indicates the device is ready to use. The EasyFix floor nozzle with flexible joint and lamella technology ensures sparkling cleaning results and excellent ergonomics. Thanks to the hook-and-loop system, the microfibre floor cloth can be quickly and easily attached and removed again without having to come into contact with dirt.
    atribut:
    • Dimension(mm): 304x231x287
    • Test Certificate: Kills up to 99.999% of coronavirusand 99.9% bacteria
    • Area Performance per Tank Filling (m²): approx. 75
    • Cable Length (m): 4
    • Heater Output Power (W): 1500
    • Heating-up Time (minute): 6.5
    • Max. steam pressure (bar) : max. 3,2
  14. IPC Wet and Dry Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp7.499.900

    IPC Wet and Dry Vacuum Cleaner (Penyedot Debu)
    atribut:
    • Vacuum Type: Wet & Dry
    • Power Supply (V-Hz): 220/240-50
  15. KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.899.900

    KARCHER HOME & GARDEN Wet and Dry Vacuum Cleaner (Penyedot Debu)
    Deskripsi:
    The WD 2 Plus V-12/4/18/C impresses with its compact design and is super-powerful and energy-efficient – and with power consumption of only 1000 W. The machine achieves top cleaning results for dry, wet, fine and coarse dirt. The wet and dry vacuum cleaner has a robust and impact-resistant 12 litre plastic container, 4 metre cable, as well as 1.8 metre long suction hose with straight handle, Clips floor nozzle and fleece filter bag. The single-piece cartridge filter allows dry and wet dirt to be vacuumed without filter replacement and can be installed on the filter basket by turning clockwise. The vacuum cleaner also has a practical blower function, which can be used in places where vacuuming is difficult. The storage area on the machine head is used for the safe storage of tool and small parts. Tubes and floor nozzles can also be quickly and conveniently parked in the park position on the bumper. On top of this, the machine boasts space-saving storage, simple accessory storage, the "Pull & Push" locking system and an ergonomically shaped carrying handle for comfortable transport.Application Areas :- Outdoor areas, patios and gardens- Interior car cleaning- Garage- Cellar- Low water volumes- Entrance area- Hobby room
    atribut:
    • Standard Accessory ID (mm): 35
  16. Rocker Scientific Vacuum Pump Oil-Free (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.999.900

    Rocker Scientific Vacuum Pump Oil-Free (Pompa Vakum)
    Deskripsi:
    Oil Free Vacuum Pump, Max Vacuum – 680 mm Hg, capacity 20 ltr/min, motor power 1/8 Hp, 60 Watt, 220V, 50Hz, 0.3 A, noise 50 dB
    atribut:
    • Voltage (V/Hz): 220/50
    • Moisture Trap/Vacuum Regulator: Yes
Daftar Harga steam cleaners Terbaru October 2026
KARCHER Professional Steam Vacuum CleanersRp21.999.900
KARCHER HOME & GARDEN Steam CleanersRp2.899.900
KYODO Jet Cleaner (Mesin Cuci Tekanan Tinggi)Rp899.900
GEA Chiller Under Counter Stainless Steel (Lemari Pendingin Kabinet)Rp14.999.900
KRISBOW High Pressure Cleaner with Induction Motor (Mesin Cuci Tekanan Tinggi)Rp999.900
KARCHER Professional High Pressure Washer (Mesin Cuci Tekanan Tinggi)Rp71.999.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
KARCHER Professional High Pressure Cleaners Hot WaterRp60.999.900
Wipro Jet Cleaner (Mesin Cuci Steam)Rp1.299.900
KARCHER Steam Cleaner SG 4/4Rp34.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)